Zoro Homepage
This item is Discontinued.
Helly Hansen Rain Jacket with Hood, Orange, 3XL 70211-290-3XL

Rain Jacket with Hood, Orange, 3XL (Discontinued)

  • Mfr # 70211-290-3XL
  • Zoro # G4914305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70211-290-3XL
Zoro #
G4914305
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
54" to 56"
Thickness
0.35mm

Details

Item
Rain Jacket with Hood
Color
Orange
Material
PVC
Gender
Men's
Seam Style
Microwelded
Resists
Oil
Rainwear Features
Chemical Resistant, Cold Weather
Closure Type
snaps
Liner Material
Polyester/Cotton
Includes
Adjustable Drawcord Hood
Number of Outside Pockets
2
Number of Inside Pockets
0

Description

Rain Jacket with Hood, Size 3XL, Gender Men's, Material PVC, Thickness 0.35mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.