This item is Discontinued.

Helly Hansen Rain Jacket with Hood, Green, XL 70209_490-XL

Rain Jacket with Hood, Green, XL (Discontinued)

  • Mfr # 70209_490-XL
  • Zoro # G4914497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70209_490-XL
Zoro #
G4914497
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Thickness
0.50mm
Fits Chest Size
48" to 50"

Details

Item
Rain Jacket with Hood
Color
Green
Material
PVC
Gender
Men's
Seam Style
Microwelded
Number of Inside Pockets
0
Resists
Mildew, Oil
Closure Type
Snaps, Storm Flap
Includes
Adjustable Drawcord Hood, Double Storm Flaps, Neoprene Cuff
Number of Outside Pockets
0
Rainwear Features
Chemical Resistant, Cold Weather
Liner Material
Polyester/Cotton

Description

Rain Jacket with Hood, Size XL, Gender Men's, Material PVC, Thickness 0.50mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.