This item is Discontinued.

Helly Hansen Rain Bib Overall, Ochre, XL 70508_390-XL

Rain Bib Overall, Ochre, XL (Discontinued)

  • Mfr # 70508_390-XL
  • Zoro # G4914567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70508_390-XL
Zoro #
G4914567
UPC #
-
Country of Origin
China

Dimensions

Size
Xl
Thickness
0.50mm
Fits Waist Size
39 to 41"

Details

Item
Rain Bib Overall
Color
Orange
Material
PVC
Inseam
33 to 34"
Closure Type
snaps
Includes
Elastic Suspenders
Gender
Men's
Liner Material
Polyester
Resists
Chemical, Cold, Mildew, Oil
Seam Style
Microweld
Number of Pockets
2
High-Visibility
No

Description

Rain Bib Overall, Material PVC, Gender Men's, Inseam 33 to 34 In., High-Visibility No, Thickness 0.50mm, Includes Elastic Suspenders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.