Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
73374_269-4XL
Zoro #
G4914847
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
58" to 60"
Details
Item
Rain Jacket Liner
Color
Orange
Material
Nylon
Gender
Men's
Number of Outside Pockets
3
Number of Inside Pockets
0
Includes
Silver Reflective Tape, Removable Zip Off Sleeves
Resists
water
Seam Style
Stitched/Taped
Liner Material
Nylon
Closure Type
Zipper, Hook-and-Loop, Storm Flap
Description
Rain Jacket Liner, Size 4XL, Gender Men's, Material Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.