Rain Jacket with Hood, Hi-Vis Yellow, M (Discontinued)
- Mfr # 70260_360-M
- Zoro # G4915127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70260_360-M
Zoro #
G4915127
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
38" to 40"
Thickness
0.16mm
Details
Item
Rain Jacket with Hood
Color
Yellow
Material
Polyurethane
Gender
Men's
Seam Style
Microwelded
Number of Inside Pockets
0
Closure Type
Zipper, Snap, Hook-and-Loop
Resists
Water, Wind
Liner Material
Polyester
ANSI Class
107-2010 Class 1
Rainwear Features
Wind Resistant
Standards
ASTM E96
Includes
Silver Reflective Tape, Concealed Hood, Drawcord Hood, Adjustable Wrist, Inner Rib Cuff Draw Cord Hem
Number of Outside Pockets
0
Description
Rain Jacket with Hood, Size M, Gender Men's, Material Polyurethane, Standards ASTM E96, Thickness 0.16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.