Cinch-up Locking Seal, Yellow, PK100

  • Mfr # PCPTS867

  • Zoro # G4916177


product price:  $30.39
/pk 100, $0.30/ea

Key Features

Material
Polypropylene
Overall Length
7 in
Lockout Color
Yellow
Color
Yellow
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPTS867
Zoro #
G4916177
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Length
7 in

Details

Item
Pull-Tight Locking Seal
Material
Polypropylene
Lockout Color
Yellow
Color
Yellow
Type
Cinch-Up

Description

Pull-Tight Locking Seal, Cinch-Up, Color Yellow, Length 7 in, Material Polypropylene, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.