Equilock Locking Seal, Red, PK100

  • Mfr # PCEQ1057C

  • Zoro # G4916186


product price:  $37.59
/pk 100, $0.38/ea

Key Features

Material
Polypropylene
Overall Length
10 in
Width
1/8 in
Lockout Color
Red
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCEQ1057C
Zoro #
G4916186
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Width
1/8 in
Length
10 in

Details

Item
Pull-Tight Locking Seal
Material
Polypropylene
Lockout Color
Red
Type
Equilock
Color
Red
For Use With
Evidence, Inmate Property

Description

Pull-Tight Locking Seal, Equilock, Color Red, Length 10 in, Width 1/8 in, Material Polypropylene, For Use With Evidence, Inmate Property, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.