Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70148_990-3XL
Zoro #
G4916581
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
54" to 56"
Thickness
0.24mm
Details
Item
Rain Jacket
Color
Black
Material
Polyurethane
Fabric Weight
8.5 oz
Gender
Men's
Seam Style
Microwelded
Standards
ASTM F 1671, EN 343
Number of Outside Pockets
2
Closure Type
Zipper, Snap Storm Flap
Includes
Hook-and-Loop Adjustable Sleeve Cuff, Hand Warmer Pockets
Number of Inside Pockets
0
Resists
Water, Wind
Rainwear Features
Wind Resistant
Liner Material
Polyester
Description
Rain Jacket, Size 3XL, Gender Men's, Material Polyurethane, Standards ASTM F 1671, EN 343, Thickness 0.24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.