This item is Discontinued.

Makita Cordless Combination Kit, 12.0V, NiCd 6271DWPLE

Cordless Combination Kit, 12.0V, NiCd (Discontinued)

  • Mfr # 6271DWPLE
  • Zoro # G4917482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6271DWPLE
Zoro #
G4917482
UPC #
088381091961
Country of Origin
China

Dimensions

Tool Length
7-9/16"
Chuck Size
3/8"

Details

Voltage
12.0
Battery Capacity
1.3Ah
Number of Tools
2
Cordless Tool Battery Type
NiCd
Includes
(2) Batteries, Case, Charger
Battery Included
(2) 4MGX3
Carrying Case
Kit Box
Charger
4MGW8
Max. Torque
250
Battery Pack Replacement
4MGX3
Item
Cordless Combination Kit
Handle Type
Ergonomic
Clutch Style
16
Tool Weight
3.4 lb.
Type
Cordless

Description

Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Battery Capacity 1.3Ah, Includes (2) Batteries, Case, Charger, Battery Included (2) 4MGX3, Charger 4MGW8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.