Zoro Homepage
This item is Discontinued.
No Product Image Available

TRANSPARENT 34IN DIA Circle B (Discontinued)

  • Mfr # 144-0002E
  • Zoro # G4917945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144-0002E
Zoro #
G4917945
UPC #
-
Country of Origin
United States

Dimensions

Width
4-1/2"
Height
1-1/4"

Details

Material
Polyetser
Color
Blue
Item
Label
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)

Description

Label, Height 1-1/4 In., Material Polyetser, Width 4-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.