1 Color Code Circles GR 1000roll, PK1000
Mfr # 119-0004D
Zoro # G4918864
product price: $14.49
/pk 1000, $0.01/eaKey Features
Material
Coated Litho
Width
4 1/2 in
Height
1 in
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
119-0004D
Zoro #
G4918864
UPC #
-
Country of Origin
United States
Dimensions
Width
4 1/2 in
Height
1 in
Label Diameter
1 in
Details
Material
Coated Litho
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Shape
Circle
Color
Green
Legend/Background Color
Green
Write on Surface
Yes
Item
Label
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
No. of Labels
1,000
Indoor/Outdoor Usage
Indoor
Product Type
Label
Package Type
Roll
Adhesive
Adhesive
Label Material
Coated Litho
Adhesive Type
Permanent Adhesive
Label Color
Green
Adhesive Material
Rubber
Number of Labels
1,000
Label Shape
Circle
Preprinted Text
No Text
Description
Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, Label Diameter 1 in, Label Height Not Applicable, Label Material Coated Litho, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Standards AOEC, CA, European Union Priority For Research List, IARC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.