High Visibility Rain Jacket with hood, Polyester, Class 3 R, Orange, 2XL

  • Mfr # J24129

  • Zoro # G4920151


product price:  $89.59
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
2XL
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J24129
Zoro #
G4920151
UPC #
081138241954
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Thickness
12 mil
Length
32 in
Sleeve Length
35 1/2 in
Size-Body Type
Regular
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
High Visibility Rain Jacket with hood
Material
Polyester
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3, ASTM E96
Features
2 in Silver Reflective Tape
Seam Style
Stitched, Taped
Hood Style
Packable Hood in Collar
Gender
Unisex
Fabric Weight
6 oz/sq yd
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
High-Visibility
Yes
Includes Hood
Yes
Back Stripe Pattern
U
Cuff Style
Elastic
Pocket Locations
Inside Left, Left Breast
Coating Material
Polyurethane
Collar Style
Roll-A-Way
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Breathable Fabric
Yes
Resists
Mildew
Secondary Hazard
Rain Protection
Wind-Resistant
Yes
Includes Removable Liner
No
Garment Type
Rain Jacket
Style
Jacket
Includes Lining
Yes
Series
J24129
Water-Resistant
Waterproof and breathable fabric for all season comfort

Description

High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.