High Visibility Rain Jacket with hood, Polyester, Class 3 R, Orange, 5XL

  • Mfr # J24129

  • Zoro # G4920167


product price:  $92.39
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J24129
Zoro #
G4920167
UPC #
081138241985
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Chest Size
64 in to 66 in
Thickness
12 mil
Length
33 in
Maximum Chest Size
66 in
Minimum Chest Size
64 in
Size-Body Type
Regular
Sleeve Length
38 in

Details

Item
High Visibility Rain Jacket with hood
Material
Polyester
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Silver Reflective Tape
Fabric Weight
6 oz/sq yd
Seam Style
Stitched, Taped
Gender
Unisex
Hood Style
Packable Hood in Collar
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
High-Visibility
Yes
Pocket Locations
Inside Left, Left Chest
Cuff Style
Elastic
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Includes Lining
Yes
Breathable Fabric
Yes
Secondary Hazard
Rain Protection
Includes Removable Liner
No
Wind-Resistant
Yes
Back Stripe Pattern
U
Resists
Mildew
Includes Hood
Yes
Coating Material
Polyurethane
Collar Style
Roll-A-Way
Style
Jacket
Garment Type
Rain Jacket
Series
J24129
Water-Resistant
Waterproof and breathable fabric for all season comfort

Description

High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.