High Visibility Rain Jacket with hood, Polyester, Class 3 R, Orange, 3XL

  • Mfr # J24129

  • Zoro # G4920176


product price:  $87.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J24129
Zoro #
G4920176
UPC #
081138241961
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
56 in to 58 in
Thickness
12 mil
Length
32 in
Maximum Chest Size
58 in
Sleeve Length
36 in
Minimum Chest Size
56 in
Size-Body Type
Regular

Details

Item
High Visibility Rain Jacket with hood
Material
Polyester
Color
Orange
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Silver Reflective Tape
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
Hood Style
Packable Hood in Collar
Seam Style
Stitched, Taped
Gender
Unisex
Fabric Weight
6 oz/sq yd
High-Visibility
Yes
Secondary Hazard
Rain Protection
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Coating Material
Polyurethane
Cuff Style
Elastic
Resists
Mildew
Wind-Resistant
Yes
Series
J24129
Breathable Fabric
Yes
Style
Jacket
Includes Lining
Yes
Pocket Locations
Inside Left, Left Chest
Includes Hood
Yes
Back Stripe Pattern
U
Garment Type
Rain Jacket
Includes Removable Liner
No
Collar Style
Roll-A-Way
Water-Resistant
Waterproof and breathable fabric for all season comfort

Description

High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Orange, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.