Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
158-0004L
Zoro #
G4920684
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
500 ft
Width
1"
Details
Pattern
Solid
Die Cut Shape
Continuous Roll
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Item
Marking Tape
Material
Plasticized Paper
Safety Tape Color
Lavender
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Retroreflective Grade
Not Retroreflective
Description
Marking Tape, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.