Men's Muck Chore Rubber Boot, Plain Toe, 16" Height, Black, 8
Mfr # CHH-000A/8
Zoro # G4921174
product price:Â $143.99
/pr
Free Shipping & Returns
Key Features
Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHH-000A/8
Zoro #
G4921174
UPC #
649113001568
Country of Origin
China
Dimensions
Size
8
Height
16"
Footwear Width
D
Boot Height Adjustment
Standard Height
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.