Men's Muck Chore Rubber Boot, Plain Toe, 16" Height, Black, 10

  • Mfr # CHH-000A/10

  • Zoro # G4921183


product price:  $143.99
/pr
Free Shipping & Returns

Key Features

Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHH-000A/10
Zoro #
G4921183
UPC #
649113001704
Country of Origin
China

Dimensions

Size
10
Height
16"
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Muck Chore
Upper Material
Natural Rubber
Footwear Shank
Yes
Footwear Application
General Purpose
Midsole Material
EVA
Outsole Material
Rubber
Footwear Sole Pattern
Lug
Shank Material
Steel
For Outdoor Traction
Yes
Standards
ASTM F2413-11 EH
Toe Shape
Round
Insulation Type
CR Flex-Foam
Footwear Closure Type
Pull On
Insulated
Yes
Resists
Chemicals, Organic Waste
Style Number
CHH-000A
Closure Type
Pull On
Metatarsal Guard
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Shoe Style
Knee
Boot Color
Black
Cold-Insulation Technology
CR Flex-Foam
Footwear Brand
THE ORIGINAL MUCK BOOT CO.

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.