Zoro Homepage
This item is Discontinued.
Muck Boot Co Boots, Rubber, 16 In., Black, 12, PR ZTKH-000M/12

Boots, Rubber, 16 In., Black, 12, PR (Discontinued)

  • Mfr # ZTKH-000M/12
  • Zoro # G4921481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZTKH-000M/12
Zoro #
G4921481
UPC #
-
Country of Origin
China

Dimensions

Height
16"
Size
12
Boot Height
16 in

Details

Rubber Boot Style
Knee
Predominant Footwear Color
Black
Upper Material
Natural Rubber
Gender
Men's
Insulation Type
CR Flex-Foam
Outsole Material
Natural Rubber
Color
Black
Footwear Closure Type
Pull On
Toe Type
Plain
Insulated
Yes
Closure Type
Pull On
Metatarsal Guard
No
Item
Boots
Midsole Material
Natural Rubber
Footwear Sole Pattern
Diamond
Style Number
ZTKH-000
Shoe Style
Knee
Series
ZTKH-000

Description

Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Diamond, Insulated Yes, Size 12, Men's, Boot Height 16 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.