Expandable Versa-Pak Cellulose Wadding, 24" x 167', Kraft, 1/Roll

  • Mfr # KIM65240

  • Zoro # G4922097


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Basis Weight
18.68
Length
167'
Width
24"
Color
Kraft
Material
Cellulose Tissue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIM65240
Zoro #
G4922097
UPC #
841436054621
Country of Origin
United States

Dimensions

Length
167'
Width
24"

Details

Item
Expandable Cellulose Wadding,24x167Ft
Basis Weight
18.68
Color
Kraft
Material
Cellulose Tissue

Description

Expandable Cellulose Wadding,24x167Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.