This item is Discontinued.

Diamond Vantage Diamond Saw Blade, All Purpose, 16 in. Dia 1612BEDUX2-AC

Diamond Saw Blade, All Purpose, 16 in. Dia (Discontinued)

  • Mfr # 1612BEDUX2-AC
  • Zoro # G4922102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1612BEDUX2-AC
Zoro #
G4922102
UPC #
848658002140
Country of Origin
Unknown

Dimensions

Blade Dia.
16 in
Cutting Depth
6"
Plate Thickness
0.130 in

Details

Cutting Type
Dry
Rim Type
Segmented
Primary Saw Application
General Purpose
Item
Diamond Saw Blade
Diamond Knockout
No
Application
Concrete, Iron, Steel, Rebar
Arbor Hole
1"
Max. RPM
4725
Grade
Better
For Use With
5 to 20 HP Walk-Behind Concrete Saws, High Speed Saws, Masonry Saws
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 16 in, Cutting Type Dry, Rim Type Segmented, Grade Better

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.