Cable Tie, 15 in L, Natural, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # CT1550

  • Zoro # G4925859


product price:  $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Cable Tie Style
General Purpose
Nominal Length
15 in
Width
0.19 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT1550
Zoro #
G4925859
UPC #
841436047661
Country of Origin
China

Dimensions

Nominal Length
15 in
Width
0.19 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
50 lb
Features
Tamper Proof
Additional Information
Tamper Proof

Description

Cable Ties,50,15 In.,Natural,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.