This item is Discontinued.

Milwaukee Tool Hammer Drill Bit, SDS Plus, 13/16x8 In 48-20-7068

Hammer Drill Bit, SDS Plus, 13/16x8 In (Discontinued)

  • Mfr # 48-20-7068
  • Zoro # G4926196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7068
Zoro #
G4926196
UPC #
045242110230
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
6 in
Overall Length
8 in
Bit Dia.
13/16"

Details

Item
Hammer Drill Bit
Shank Shape
SDS Plus
Number of Pieces
1
Number of Cutter Heads
2
For Use With
SDS+ Hammer

Description

Hammer Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.