Zoro Homepage
This item is Discontinued.
Skil Circular Saw, 7-1/4 In. Blade, 5300 rpm HD5687-01

Circular Saw, 7-1/4 In. Blade, 5300 rpm (Discontinued)

  • Mfr # HD5687-01
  • Zoro # G4927806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD5687-01
Zoro #
G4927806
UPC #
039725033215
Country of Origin
China

Dimensions

Blade Dia.
7-1/4"
Arbor Size
5/8"
Depth of Cut @ 90 Deg.
2-7/16"
Cord Length
8 ft.
Tool Length
16-1/2"
Depth of Cut @ 45 Deg.
1-15/16"

Details

Blade Side
Left
Voltage
120VAC
Features
Rear View Depth Adjustment, Anti Snag Lower Guard
Item
Corded Circular Saw
Amps
15.0
Corded/Banded
Corded
Bevel Capacity
51 Degrees
Corded/Cordless
Corded
Handle Type
Worm Drive Style
Includes
Mfr. No. HD5687-01 7-1/4" Skilsaw, (24) Tooth Carbide Blade, Blade Wrench
Shoe Material
Steel
Bevel Stops
45 Degrees
No Load RPM
5300
Tool Weight
10.8 lb.
Brake Type
None

Description

Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Left, Shoe Material Steel, Bevel Stops 45 Degrees, Tool Length 16 1/2 in, Tool Weight 10.8 lb, Voltage 120V AC, Cord Length 8 ft, Includes Mfr. No. HD5687 01 7 1/4 in Skilsaw, (24) Tooth Carbide Blade, Blade Wrench, Features Rear View Depth Adjustment, Anti Snag Lower Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.