Turbo Plus Mechanics Gloves, Synthetic Leather Palm, Polyester Mesh Back, L, High-Visibility Yellow

  • Mfr # 138-10

  • Zoro # G4932365


product price:  $28.95
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
8 1/2 in
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
138-10
Zoro #
G4932365
UPC #
646818138100
Country of Origin
Hong Kong

Dimensions

Glove Size
L
Glove Length
8 1/2 in
Size- Alpha
L
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Mechanics, Assembly, Inspection, General Purpose
Palm Construction
One Piece
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
Finger Style
Full Finger
Back Material
Mesh Spandex
Cuff
Secure Fit
Closure Type
Hook-and-Loop
Water Resistant
No
ANSI/ISEA Cut Load
200 g
Cut-Resistance Coverage
Palm Side
Glove Hand Style
Left and Right
Glove Features
High-Visibility, Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Brand and Series
Ringers Gloves Turbo Plus 138
Includes Keypad Nib
No
Includes Padded Palm
No
Windproof
No
Includes Pull Strap
No
Low-Profile Impact Protection
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Thumb Sweat Wipe
No
Touchscreen Compatible
Yes
Reflective Backing
Yes
Silicone-Free
Yes
Touchscreen Nib
No
Max. Temp.
212 Degrees F
Includes Pinch Point Protection
No
Includes Double Palm
No
Series
Turbo Plus
Includes ID Panel
No
Rope Channel Reinforcement
No
Latex-Free
Yes
Anti-Static
No
Glove Safety Features
Touch Screen Compatiblity and High-Visibility
Includes Heat Pack Pocket
No
EN 388 Rating
3121
Glove Back Material
Polyester Mesh
Glove Liner Material
Unlined
Palm Style
Single Layer
Glove Construction
Cut and Sewn
Glove Materials
Synthetic Leather
High-Visibility
Yes
Sold As
Pair
Maximum Temperature
212 Degrees F
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Lime
Minimum Temperature
Not Rated
Glove Backing Material
Polyester Mesh
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester Mesh, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Polyester Mesh, Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.