Shop RINGERS GLOVES

Ringers R297 Hi-Vis Cut-Resistant Impact Gloves, Kevloc(R) Palm, 2XL, High-Visibility Yellow/Red

  • Mfr # 297-12
  • Zoro # G4519252

product price: 
$
53.19
/pr

Key Features

Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Glove Length
11 in
Palm Material
Kevloc(R)
Application
Rigging, Mining, Oil Fields, Material Handling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
297-12
Zoro #
G4519252
UPC #
-
Country of Origin
Viet Nam
Item
Hi-Vis Cut-Resistant Impact Gloves
Color
High-Visibility Yellow/Red
Cuff Style
Gauntlet
Palm Material
Kevloc(R)
Application
Rigging, Mining, Oil Fields, Material Handling
Palm Construction
2-Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388
ANSI/ISEA Cut Level
A3
Finger Material
Spandex/Kevloc
ANSI/ISEA Puncture Level
5
Cut Resistant
Yes
ANSI/ISEA Abrasion Level
4
ANSI Puncture Newtons
0
Finger Style
Full, TPR Rubber Reinforced
Puncture Resistant
Yes
Abrasion Resistant
No
Lining
Polyester
Coating Material
Uncoated
Hand
Left/Right Pair
Knuckle Padding Material
TPR
Suggested Use Environment
Oily
Stitching Material
Aramid
Closure Type
Slip-On
Glove Coating Material
Uncoated
Glove Hand Style
Left and Right
Series
Roughneck
Glove Coating Finish
No Finish
Glove Cut
Level 3 Cut
Glove Coating Coverage
No Coating Coverage
Glove Back Material
Nylon
Includes Keypad Nib
No
Impact Glove Type
ANSI/ISEA Rated, CE Rated
ANSI/ISEA Abrasion Cycles
3,000
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Impact Level
2
Glove Liner Material
Foam/Polyester
Glove Safety Features
High-Visibility
Glove Construction
Cut and Sewn
Glove Material Color
Black/High-Visibility Yellow
Waterproof
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Latex-Free
Yes
Includes Padded Palm
No
Includes Pull Strap
Yes
Includes Heat Pack Pocket
No
Layered Palm Material
HPPE
Touchscreen Compatible
No
Low-Profile Impact Protection
Yes
Impact Protection Coverage
Knuckles
Thumb Sweat Wipe
No
Includes ID Panel
Yes
Includes Double Palm
Yes
Cut-Resistance Coverage
Palm Side
EN 388 Rating
4343CP
Impact Protection Style
Standard
Rope Channel Reinforcement
No
Includes Pinch Point Protection
Yes
Silicone-Free
No
Palm Style
Double Layer
Glove Materials
Kevlar(R)/Spandex(R)/Synthetic Leather/TPR
Touchscreen Nib
No
ANSI/ISEA Puncture Force
150 N
EN 388 Impact Rated
Yes
ANSI/ISEA Heat Level
1
Anti-Static
No
ANSI/ISEA Impact Force
6.5 kN
Reflective Backing
No
Grip Coating Color
Black
Windproof
No
Includes Red Palm
No
Brand and Series
Ringers Gloves Rouchneck 297
Reinforcement Coverage
Reinforced Palm
Max. Temp.
212 Degrees F
Knuckle Protection Material
TPR
High-Visibility
Yes
Hand Style
Left and Right
Maximum Temperature
212 Degrees F
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Yellow
Glove Lining Material
Foam/Polyester
ANSI/ISEA Cut Grams
1,000
Front Closure
Slip-On
Wire Color
High-Visibility Yellow/Red

Dimensions

Glove Size
2XL
Glove Length
11 in
Size- Numeric
12
Size- Alpha
2XL
Thickness
None

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon Mesh Back/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Foam/Polyester, Glove Back Material Nylon, Glove Back Color Yellow, Glove Construction Cut and Sewn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products