Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige, L 1 PR

  • Mfr # 3213HVIL

  • Zoro # G4933643


product price:  $12.15
/pr

Key Features

Glove Size
L
Color
Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3213HVIL
Zoro #
G4933643
UPC #
30451431363225
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length Style
Standard

Details

Item
Leather Gloves
Color
Beige
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Application
Machine Opperation, Construction, Crane Operation
Leather Palm Type
Full-Grain
Sold As
Pair
Stitching Material
Cotton/Polyester
Glove Leather Grade
C
Leather Palm Process
Full-Grain
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Cuff Style
Shirred Slip-On
ANSI/ISEA Cut Load - Back Side
Not Tested
Glove Safety Features
High-Visibility Fingertips, Safety Message
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
Brand and Series
MCR Safety 3213HVI
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Back Side
Not Tested
Glove Materials
Cowhide
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Leather Glove Liner Type
Unlined
Stitching Type
Standard
Message
Watch Your Hands
Finger Coverage
Full Finger
Glove Features
High-Visibility
Glove Back Color
Beige/Orange
Includes Double Palm
No
Minimum Temperature
Not Rated
Color (Palm/Back)
Beige / Beige/Orange
Palm/Back Material
Cowhide
Palm Color
Beige
Oil-Resistant
No
Hand Protection Style
Glove
Series
3213HVI
High-Visibility Features
High-Visibility Fingertips and Safety Message
Leather Coverage Style
Full Leather
Includes
"WATCH YOUR HANDS" Logo

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Message Watch Your Hands, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products