This item is Discontinued.

Makita Corded Oscillating Tool, 3.0A, 20,000 TM3000CX5

Corded Oscillating Tool, 3.0A, 20,000 (Discontinued)

  • Mfr # TM3000CX5
  • Zoro # G4934325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3000CX5
Zoro #
G4934325
UPC #
088381630696
Country of Origin
China

Dimensions

Tool Length
10-3/4

Details

Corded/Banded
Corded
Features
Variable Speed
Item
Corded Oscillating Tool
Handle Design
Barrel
Corded/Cordless
Corded
Includes
Blade, Sanding Pad, (10) Sandpaper, (2) Accessory Adaptors, and Carrying Case
Orbits per Minute
6000 to 20,000
Tool Weight
3.1 lb
Amps
3.0
Handle Type
Barrel

Description

Corded Oscillating Tool, Tool Length 10-3/4, Handle Type Barrel, Tool Weight 3.1 lb, Features Variable Speed, Includes Blade, Sanding Pad, (10) Sandpaper, (2) Accessory Adaptors, and Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.