Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Cream, S 1 PR

  • Mfr # 3201S

  • Zoro # G4934632


product price:  $7.55
/pr

Key Features

Color
Cream
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3201S
Zoro #
G4934632
UPC #
00045143320110
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length Style
Standard
Size- Alpha
S
Size- Numeric
7

Details

Item
Leather Drivers Gloves
Color
Cream
Material
Cowhide
Leather Grade
Premium
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Stitching Material
Cotton/Polyester
Application
Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator
Leather Palm Type
Full-Grain
Leather Palm Process
Full-Grain
Lining
Unlined
Glove Leather Grade
B
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Shirred Slip-On
ANSI/ISEA Cut Load - Back Side
Not Tested
Brand and Series
MCR Safety 3201
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Palm Side
Not Tested
Glove Materials
Cowhide
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Leather Glove Liner Type
Unlined
Glove Back Color
Beige
Palm/Back Material
Cowhide
Hand Protection Style
Glove
Reflective Backing
No
Series
3201
Minimum Temperature
Not Rated
Palm Color
Beige
Includes Double Palm
No
Oil-Resistant
No
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Glove Hand Style
Left and Right

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products