Knit Gloves, Cotton Polyester Blend, None Uncoated, Gray, S, 1 PR

  • Mfr # 9507SM

  • Zoro # G4934824


product price:  $0.57
/pr
Sold in multiples of 12 for $6.84

Key Features

Glove Size
S
Color
Gray
Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Uncoated
Length
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9507SM
Zoro #
G4934824
UPC #
045143950782
Country of Origin
Mexico

Dimensions

Glove Size
S
Length
8 3/4 in
Glove Length
8 3/4 in
Thickness
7 ga

Details

Item
Knit Gloves
Color
Gray
Glove Materials
Cotton Polyester Blend
Glove Coating Coverage
Uncoated
Standards
FDA Compliant Material
Sold As
Pair
Glove Style
Knit
Glove Coating Material
Uncoated
Application
Agriculture, Automotive, Carpentry, Construction, Landscaping, Janitorial, Warehousing
Finger Style
Full Finger
Thumb Style
Straight
Glove Coating Finish
None
Fabric Weight
Heavyweight
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit Wrist

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Material, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.