Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Palmgren Vertical Band Saw, 12" x 17-3/4" Rectangle, 18" Round, 12 in Square, 115/230 V, 1-1/2 HP 83118

Vertical Band Saw, 12" x 17-3/4" Rectangle, 18" Round, 12 in Square, 115/230 V, 1-1/2 HP (Discontinued)

  • Mfr # 83118
  • Zoro # G4934903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83118
Zoro #
G4934903
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
12"
Max. Blade Length
137 in
Blade Thickness
0.035 in
Overall Depth
29 in
Overall Width
24 in
Overall Height
80 1/4 in
Min. Blade Length
135 in
Min. Blade Width
3/16 in
Table Dimensions
19 x 19 in
Blade Wheels Dia.
18 in
Max. Blade Width
1 in

Details

Item
Vertical Band Saw
Cutting Capacity Rectangle
12" x 17-3/4"
Cutting Capacity Round
18"
Cutting Capacity Square
12 in
Voltage
115/230
HP
1-1/2
Speeds
45/65/90/110/155/215/3000 fpm
Miter Capacity
45 Degrees
Phase
1
RPM
1725
Includes
(6) Metal Cutting Speeds, (1) Wood Cutting Speed, Built In Chip Chute, Rip Fence, Miter Gauge, Blade Cleaning Wire Brush Rack and Pinion Blade Guide Adjustment, Ball, Bearing Guideschip Blower, (1) Wood and (1) Metal Blade
Hz
60
Application
Metal
Corded/Banded
Corded
Cutting Angle
90 Degrees
Corded/Cordless
Corded

Description

Vertical Band Saw, Voltage 115/230, Phase 1, Max. Blade Width 1 in, Min. Blade Width 3/16 in, Cutting Capacity Square 12 in, Blade Thickness 0.035 in, Blade Wheels Dia. 18 in, Hz 60, HP 1-1/2, Includes (6) Metal Cutting Speeds, (1) Wood Cutting Speed, Built In Chip Chute, Rip Fence, Miter Gauge, Blade Cleaning Wire Brush Rack and Pinion Blade Guide Adjustment, Ball, Bearing Guideschip Blower, (1) Wood and (1) Metal Blade, Max. Blade Length 137 in, Min. Blade Length 135 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.