Zoro Homepage
This item is Discontinued.
Metabo Angle Grinder, 5", 10 A, 10,000 RPM, 120VAC 601101420

Angle Grinder, 5", 10 A, 10,000 RPM, 120VAC (Discontinued)

  • Mfr # 601101420
  • Zoro # G4934991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601101420
Zoro #
G4934991
UPC #
007430187970
Country of Origin
Germany

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8"-11
Tool Length
12-13/64"

Details

Item
Angle Grinder
Switch Type
Trigger
Voltage
120VAC
Nominal Amps
10
No Load RPM
10,000
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Side Handle, Type 27 Wheel Guard, Outer Nut
Handle Design
Barrel Grip
Features
Automatic Torque Limiting Clutch, Vibration Damping, Twist-Proof Protective Cover, Constamatic Full-Wave Electronics, Winding Protection Grid, No-Volt Release Switch, Switch-Off Carbon Brush
Speed Type
Single
Tool Weight
5.8 lb.
Corded/Banded
Corded

Description

Angle Grinder, Switch Type Trigger, Spindle Thread Size 5/8 In.-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.