Binder, 11 in H, 3 in D, Not Applicable

  • Mfr # 6034

  • Zoro # G4935725


product price:  $26.45
/ea

Key Features

Language
English, Spanish
Height
12 in
Material
Recycled Polyethylene
Width
11 3/4 in
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6034
Zoro #
G4935725
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
11 3/4 in
Depth
2 1/2 in
Overall Depth
11 3/4 in
Overall Width
2 1/2 in
Overall Height
12 in

Details

Item
Safety Data Sheets Binder
Language
English, Spanish
Material
Recycled Polyethylene
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Standards
29 CFR 1910.1200
Hazard Communication Standard
GHS
Number of Binders Included
1
Mounting Style
Binder Only
Mounting Hardware Included
No
Document Storage Component Color
Red, White
Includes Chain
No
Station Color
Red, White
Text Color
Red, White
Included Hardware
Binder
Preprinted Text
Pliegos De Datos Sobre Seguridad, SDS Safety Data Sheets
Binder Material
Plastic
Binder Holder Material
Plastic
Subject Matter
Safety Data Sheets

Description

Binder, Binder Holder Material Plastic, Binder Material Plastic, Binder Ring Size 2 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color Red, White, Hazard Communication Standard GHS, Included Hardware Binder, Included Supplemental Materials Not Applicable, Language English, Spanish, Mounting Hardware Included No, Mounting Style Binder Only, Number of Binder Holders Not Applicable, Number of Binders Included 1, Overall Depth 11 3/4 in, Overall Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.