This item is Discontinued.

Milwaukee Tool Sheet Palm Sander, 1/4 In 6020-21

Sheet Palm Sander, 1/4 In (Discontinued)

  • Mfr # 6020-21
  • Zoro # G4936811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6020-21
Zoro #
G4936811
UPC #
045242039128
Country of Origin
China

Dimensions

Orbit Dia.
1/16 in
Tool Length
5-1/2"
Pad Size
4" x 4-1/4"

Details

Handle Design
Palm Grip
Corded/Banded
Corded
Orbits per Minute
14,000
No Load RPM
14,000
Tool Weight
3.3 lb.
Switch Type
Rocker
Type of Sandpaper
1/4 Sheet
Amps
3.0
Features
Tactile Rubber Top And Body Grip, Integrated Vacuum Ports
Includes
Dust Bag, 1/4 Sheet Punch Pad, Carrying Case
Item
Orbital Sander
Application
sanding
Speed Type
Single
Cord
5 ft. 6"
Corded/Cordless
Corded

Description

Orbital Sander, Includes Dust Bag, 1/4 Sheet Punch Pad, Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.