Orbital Jig Saw

  • Mfr # 6268-21

  • Zoro # G4936924


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Corded
Amps
6.5
Blade Type
T-Shank
Handle Design
Top
Cutting Action
4-Position Orbital
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6268-21
Zoro #
G4936924
UPC #
045242046164
Country of Origin
Czechia

Dimensions

Length of Stroke
1"
Cord Length
12.5 ft
Tool Length
9 1/2 in
Stroke Length
1 in
Overall Length
9 1/2 in

Details

Corded/Cordless
Corded
Amps
6.5
Blade Type
T-Shank
Handle Design
Top
Cutting Action
4-Position Orbital
Strokes per Minute
0 to 3000
Blade System
Tool-Less
Speed Control
Variable
Features
LED Light, Orbital Action With 4 Adjustment Levels, Variable Speed Trigger, Variable Speed Dial for Repetitive Cuts, Quick Lock Blade Change System, Keyless Shoe Adjustment at 45 Degrees in Both Directions, Precision Roller Blade Guide, Tachometer Feedback For Constant Cutting Speed, Cushion Grip
Includes
(2) Blades, Dust Shield
Tool Weight
6.4 lb
Item
Jigsaw
Voltage
120 V AC
Adjustable Shoe
0 Degrees to 45 Degrees
Corded/Banded
Corded
Handle Type
Top Handle
Stroke Type
Orbital
Max. Strokes per Minute
3,000
Min. Strokes per Minute
0
Current
6.5 A
Variable Speed
Yes
Blade Shank Type
T-Shank
Throttle Type
Dial
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Stroke Rate - Maximum
3,000 stroke/min
Bevel Angle - Right
45 Degrees
Bevel Tilt Direction
Left, Right
Bevel Angle - Left
45 Degrees

Description

Jigsaw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3,000, Current 6.5 A, Stroke Length 1 in, Min. Strokes per Minute 0, Throttle Type Dial, Variable Speed Yes, Voltage 120 V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 12.5 ft, Tool Length 9 1/2 in, Tool Weight 6.4 lb, Plug Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.