135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-Q

  • Mfr # C23115

  • Zoro # G4941940


product price:  $5.39
/ea

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
8.4 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23115
Zoro #
G4941940
UPC #
697334231158
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
Q
Shank Dia.
8.4 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Letter
Flute Length
3 7/16 in
Shank Length
1 5/16 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 9/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1801
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Decimal Equivalent
0.3320
Primary Material Application
Cast Iron, Steel
Series
1801
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Measurement System
Letter
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3320, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.