One-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Short Barrel, Copper, None

  • Mfr # YAV2CL1

  • Zoro # G4942968


product price:  $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAV2CL1
Zoro #
G4942968
UPC #
781810025529
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Short
Tongue Width
0.69 in
Length
1.72"
Cable Size
2 AWG
Width
0.69"
Dimension - Outside Diameter inch
0.46 in
Dimension - Pad Width inch
0.69 in
Dimension - Z inch
0.35 in
Dimension - N inch
0.34 in
Dimension - Length Overall inch
1.72 in
Conductor - Copper Str Size Range
2
Conductor - Copper Str Size
2
Dimension - B Length inch
0.53 in
Dimension - Hole Size mm
7 mm
Dimension - Strip Length inch
45054
Dimension - B Length fraction
5/8 in
Dimension - Stud Size inch
1/4 in
Conductor - Copper Str Aircraft Size
AN 2
Dimension - Bolt Hole Size inch
0.27 in
Dimension - Bolt Size fraction
2023-01-04
Conductor Size
2 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
41
Color Code
None
Standards
UL467Military Specified (Mil-Spec)
Connector Type
Short Barrel
Physical Attribute - Number of Holes
1
Plated
Y
Die Index
41
Feature - Barrel Style
Chamfered
Plating Type
Tin - Electro Plated
Application
For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
Feature - Barrel Type
Standard
Physical Attribute - Tongue Angle
Straight
Physical Attribute - Tongue Type
Ring
Type
Ring Tongue
Industry Standard(s)
UL467Military Specified (Mil-Spec)
Certification - CSA Approved
Yes
UL Listed
Yes
Trade Name
HYLUGâ„¢
Conductor Type
CU C Solid-SizeCU C Str-Size
Material Composition
DLP CopperTin Plating
Number of Holes
1

Description

HD Compression Terminal,2AWG,1/4 In.Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.