Interior/Exterior Paint, Glossy, Water Base, Clear Base, 1 gal (Discontinued)
- Mfr # K11072531
- Zoro # G4943312
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K11072531
Zoro #
G4943312
UPC #
035777658116
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Interior/Exterior Paint
For Use On Surface Material
Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc
Paint Color Family
Clears
Finish
Glossy
Paint Base Type
Water
Color
Clear Base
Coverage
218 to 136 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
1 to 2 hr
Dry Time Recoat
4 hr
Standards
OSHA 29 CFR 1910.1200
Application Method
Airless, Brush, Conventional Spray, Roll
Paint and Primer Sub Category
Enamels
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails
Resin Type
Acrylic Enamel
Exposure Conditions
Interior/Exterior
Base Type
Water
Description
Interior/Exterior Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Zinc, Paint Base Type Water, Paint Color Family Clears, Clear Base, Finish Gloss, Size 1 gal, Coverage 218 to 136 sq ft/gal, VOC Content Less Than 100g/L, Dry Time Recoat 4 hr, Dry Time 1 to 2 hr, Application Method Airless, Brush, Conventional Spray, Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.