Interior/Exterior Paint, Flat, Water Base, White, 1 gal

  • Mfr # K11004041

  • Zoro # G4943407


product price:  $49.97
/ea

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Finish
Flat
Size
1 gal
Paint Sub-Brand
Krylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K11004041
Zoro #
G4943407
UPC #
035777658130
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Whites
Finish
Flat
Paint Sub-Brand
Krylon
Paint Base Type
Water
Color
White
Coverage
218 to 136 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
1 to 2 hr
Dry Time Recoat
4 hr
Application Method
Brush, Roller
Resin Type
Acrylic Enamel
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails
Standards
OSHA 29 CFR 1910.1200
Paint and Primer Sub Category
Enamels
Cure Time
15 min to 2 hr
Exposure Conditions
Interior/Exterior
VOC Compliant
Yes
Number of Components
1- Step System
Surface Material
Aluminum, Concrete, Iron, Masonry, Steel, Wood
Use Location
Interior
System Series
Iron Guard
Surface Texture
Smooth
Container Type
Can
Sheen
Gloss
Sub Brand
Iron Guard
Coverage Area
136 to 218 sq ft/gal
Activator, Base, Paint or Primer
Paint
Coating Application
Light to Medium Industrial
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant
Minimum Application Temperature
55 Degrees F
Base Type
Water

Description

Acrylic Enamel, Corrosion and Chemical Resistant, Color White, Gloss Finish, 1 gal., Application Method Brush, Roll, Airless, Conventional Spray, Application Temperature 50 to 95 F, Dry Time 1 to 2 hr., Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.