Interior/Exterior Paint, Eggshell, Water Base, Red, 1 gal

  • Mfr # K11001011

  • Zoro # G4943434


product price:  $58.29
/ea

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Reds
Finish
Eggshell
Size
1 gal
Paint Sub-Brand
Krylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11001011
Zoro #
G4943434
UPC #
035777658215
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Reds
Finish
Eggshell
Paint Sub-Brand
Krylon
Paint Base Type
Water
Color
Red
Coverage
218 to 136 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
1 to 2 hr
Dry Time Recoat
4 hr
Application Method
Brush, Roller
Standards
OSHA 29 CFR 1910.1200
Resin Type
Acrylic Enamel
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails
Paint and Primer Sub Category
Enamels
Cure Time
15 min to 2 hr
Exposure Conditions
Interior/Exterior
Container Type
Can
Base Type
Water
Surface Material
Aluminum, Concrete, Iron, Masonry, Steel, Wood
Use Location
Interior
System Series
Iron Guard
Coating Application
Light to Medium Industrial
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant
Surface Texture
Smooth
Number of Components
1- Step System
Coverage Area
136 to 218 sq ft/gal
Sub Brand
Iron Guard
VOC Compliant
Yes
Minimum Application Temperature
55 Degrees F
Sheen
High-Gloss
Activator, Base, Paint or Primer
Paint

Description

Acrylic Enamel, Corrosion and Chemical Resistant, Color Safety Red, Gloss Finish, 1 gal., Application Method Brush, Roll, Airless, Conventional Spray, Application Temperature 50 to 95 F, Dry Time 1 to 2 hr., Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.