Interior/Exterior Paint, Flat, Water Base, Black, 5 gal

  • Mfr # K11001135

  • Zoro # G4943486


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Blacks
Finish
Flat
Size
5 gal
Paint Sub-Brand
Krylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K11001135
Zoro #
G4943486
UPC #
035777658161
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Paint Color Family
Blacks
Finish
Flat
Paint Sub-Brand
Krylon
Paint Base Type
Water
Color
Black
Coverage
218 to 136 sq ft/gal
VOC Content
Less Than 100g/L
Dry Time
1 to 2 hr
Dry Time Recoat
4 hr
For Use With
Ornamental Iron, Tanks & cylinders, Steel fabricated parts, Equipment, Machinery, Metal buildings, Select marine structures, Piping, Hand Rails
Standards
OSHA 29 CFR 1910.1200
Paint and Primer Sub Category
Enamels
Resin Type
Acrylic Enamel
Application Method
Brush, Roller
Cure Time
15 min to 2 hr
Exposure Conditions
Interior/Exterior
Base Type
Water
Surface Texture
Smooth
System Series
Iron Guard
Coating Application
Light to Medium Industrial
VOC Compliant
Yes
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Moisture-Resistant
Use Location
Interior
Surface Material
Aluminum, Concrete, Iron, Masonry, Steel, Wood
Sub Brand
Iron Guard
Container Type
Pail
Activator, Base, Paint or Primer
Paint
Sheen
Gloss
Coverage Area
136 to 218 sq ft/gal
Number of Components
1- Step System
Minimum Application Temperature
55 Degrees F

Description

Acrylic Enamel, Corrosion and Chemical Resistant, Color Black, Gloss Finish, 5 gal., Application Method Brush, Roll, Airless, Conventional Spray, Application Temperature 50 to 95 F, Dry Time 1 to 2 hr., Direct to Steel, Iron, Aluminum, Galvanizing, Concrete, Masonry, Wood and Zinc Rich Primers

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.