5 gal. Gray Primer Solvent Primer

  • Mfr # K11001802-20

  • Zoro # G4943522


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Color
Gray Primer
Finish
Semi-Gloss
For Use With
Any Topcoat
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K11001802-20
Zoro #
G4943522
UPC #
035777658307
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
Gray Primer
Finish
Semi-Gloss
For Use With
Any Topcoat
Base Type
Water
Resin Type
Acrylic Alkyd Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Aluminum, Concrete, Iron, Masonry, Metal, Steel, Wood
Paint Color Family
Grays
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
640 to 960 sq ft/gal
Dry Time Recoat
4 hr
Paint Primer, Sealers & Rust Reformers Item
Primer
Features
Corrosion and Chemical Resistant
Dry Time
2 hr
Dry Time Tack Free
2 to 4 hr
Paint and Primer Sub Category
Primers
Application Temperature
50 Degrees to 95 Degrees F
Color Family
Grays
VOC Content
420 g/L
Application Method
Brush, Roller
Standards
ASTM-B117, ASTM-D2485, ASTM-D3363, ASTM-D522, ASTM-G14
Sub Brand
Iron Guard
Coverage Area
640 to 960 sq ft/gal
Use Location
Exterior, Interior
Dry Time to Recoat
24 hr
Minimum Application Temperature
40 Degrees F
Resistance Properties
Moisture-Resistant, Mold-Resistant
Compatible Surface Material
Concrete, Metal, Steel
Sheen
Flat
VOC Compliant
Yes
Maximum Application Temperature
120 Degrees F
Coating Application
Primer
Shelf Life
3 yr
Maximum Temperature Resistance
300 Degrees F
Finish Texture
Smooth

Description

Primer, Coating Application Primer, Color Family Gray, Compatible Surface Material Concrete, Metal, Steel, Sheen Flat, Resin Type Acrylic Enamel, Color Gray, Container Size 5 gal, Coverage Area 640 to 960 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Iron Guard, Application Method Brush, Roller, Dry Time Tack Free 2 to 4 hr, Dry Time to Recoat 24 hr, Finish Texture Smooth, Maximum Application Temperature 120 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.