5 gal. Red Solvent Primer

  • Mfr # K11001801-20

  • Zoro # G4943531


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Finish
Eggshell
For Use With
Any Topcoat
Base Type
Water
Resin Type
Acrylic Enamel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K11001801-20
Zoro #
G4943531
UPC #
035777678152
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Primer
Color
Red
Finish
Eggshell
For Use With
Any Topcoat
Base Type
Water
Resin Type
Acrylic Enamel
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Aluminum, Concrete, Iron, Masonry, Metal, Steel, Wood
Paint Color Family
Reds
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
640 to 960 sq ft/gal
VOC Content
420 g/L
Dry Time
2 hr
Paint Primer, Sealers & Rust Reformers Item
Primer
Features
Corrosion and Chemical Resistant
Dry Time Recoat
4 hr
Application Temperature
50 Degrees to 95 Degrees F
Dry Time Tack Free
2 to 4 hr
Application Method
Brush, Roller
Color Family
Reds
Paint and Primer Sub Category
Primers
Standards
ASTM-B117, ASTM-D2485, ASTM-D3363, ASTM-D522, ASTM-G14
Maximum Temperature Resistance
300 Degrees F
Shelf Life
3 yr
Maximum Application Temperature
120 Degrees F
Coating Application
Primer
Sub Brand
Iron Guard
Dry Time to Recoat
24 hr
Coverage Area
640 to 960 sq ft/gal
Use Location
Exterior, Interior
Compatible Surface Material
Concrete, Metal, Steel
Resistance Properties
Moisture-Resistant, Mold-Resistant
Minimum Application Temperature
40 Degrees F
VOC Compliant
Yes
Sheen
Flat
Finish Texture
Smooth

Description

Primer, Coating Application Primer, Color Family Red, Compatible Surface Material Concrete, Metal, Steel, Sheen Flat, Resin Type Acrylic Enamel, Color Red, Container Size 5 gal, Coverage Area 640 to 960 sq ft/gal, Base Type Water, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand Iron Guard, Application Method Brush, Roller, Dry Time Tack Free 2 to 4 hr, Dry Time to Recoat 24 hr, Finish Texture Smooth, Maximum Application Temperature 120 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.