Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VIL1/XL
Zoro #
G4946803
UPC #
-
Country of Origin
China
Dimensions
Boot Height
11"
Size
XL
Height
11"
Fits Shoe Size
11 to 12-1/2
Details
Waterproof
Yes
Footwear Sole Pattern
Ribbed
Resists
Cold Temperatures
Outsole Material
Nylon
Toe Type
Plain
Shank Material
Nylon
Metatarsal Guard
No
Midsole Material
Nylon
Predominant Footwear Color
Black
Item
Overboots
Gender
Men's
Closure Type
Adjustable Strap
Upper Material
Nylon
Color
Black
Material
160 Denier Nylon (Upper), Rubber
Series
VIL1
Description
Overboots, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Fits Shoe Size 11 to 12-1/2, Boot Height 11 In., Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.