Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute

  • Mfr # C23505

  • Zoro # G4946831


product price:  $1.39
/ea
Sold in multiples of 12 for $16.68

Key Features

Overall Length
1 5/8 in
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23505
Zoro #
G4946831
UPC #
697334235057
Country of Origin
United States

Dimensions

Drill Bit Size
#55
Overall Length
1 5/8 in
Flute Length
5/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
1.32 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
5/8 in
Shank Length
1 in
Drill Point Length
0.0108 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0520
Flute Type
Spiral
Standards
ASME B94.11M
List Number
1896
Coolant Fed
Non-Coolant Through
Series
1896
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Measurement System
Wire
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #55, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0520

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.