Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRS7/M
Zoro #
G4946873
UPC #
712197006443
Country of Origin
China
Dimensions
Height
20"
Boot Height
20"
Fits Shoe Size
7-1/2 to 9
Size
M
Details
Waterproof
Yes
Resists
Cold Temperatures
Color
Khaki
Upper Material
Nylon
Toe Type
Plain
Shank Material
Nylon
Item
Overboots
Closure Type
Drawstring w/Adjustable Ankle Strap
Gender
Men's
Midsole Material
Nylon
Footwear Closure Type
Drawstring
Footwear Sole Pattern
Ribbed
Metatarsal Guard
No
Predominant Footwear Color
Khaki
Outsole Material
Neoprene
Material
160-Denier Nylon Packcloth
Series
TRS7
Description
Overboots, Footwear Sole Pattern Ribbed, Toe Type Plain, Khaki, Fits Shoe Size 7-1/2 to 9, Boot Height 20 In., Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.