Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS7/S
Zoro #
G4946882
UPC #
-
Country of Origin
China
Dimensions
Boot Height
20"
Size
S
Height
20"
Fits Shoe Size
5-1/2 to 7
Details
Waterproof
Yes
Gender
Men's
Midsole Material
Nylon
Color
Khaki
Predominant Footwear Color
Khaki
Shank Material
Nylon
Outsole Material
Neoprene
Upper Material
Nylon
Item
Overboots
Metatarsal Guard
No
Toe Type
Plain
Resists
Cold Temperatures
Footwear Closure Type
Drawstring
Closure Type
Drawstring w/Adjustable Ankle Strap
Footwear Sole Pattern
Ribbed
Material
160-Denier Nylon Packcloth
Series
TRS7
Description
Overboots, Footwear Sole Pattern Ribbed, Toe Type Plain, Khaki, Fits Shoe Size 5-1/2 to 7, Boot Height 20 In., Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.