This item is Discontinued.

Mcr Safety Safety Glasses, Triwear(R), Red/Orange Mirror Scratch-Resistant Lens, Polycarbonate, Blue/Silver T114R

Safety Glasses, Triwear(R), Red/Orange Mirror Scratch-Resistant Lens, Polycarbonate, Blue/Silver (Discontinued)

  • Mfr # T114R
  • Zoro # G4949576
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T114R
Zoro #
G4949576
UPC #
766868421448
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Red/Orange Mirror
Frame Color
Blue/Silver
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Triwear(R)
Standards
ANSI Z87.1-2010
Metal Detectable
Yes
Photochromatic Lens
No
Includes
Adjustable Break-Away Retainer Cord, Mircofiber Bag
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Gender
Unisex
X-Ray Detectable
Yes
UV Protection
99.99% UVA/UVB

Description

Safety Glasses, Series Triwear(R), Gender Unisex, Lens Color Red/Orange Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue/Silver, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Blue, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.