Safety Glasses, Agitator Series, Anti-Scratch, Wraparound, Black Half-Frame, Clear Lens

  • Mfr # 23Y617

  • Zoro # G4950653


original price:  $5.29 , new price: $4.69 , 11 percent off
new price:  $4.69
/ea

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23Y617
Zoro #
G4950653
UPC #
190735987742
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Agitator
Standards
ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Includes
Cord
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Includes Padded Nose Piece
Yes
Includes Anti-Fog Lens Coating
No
Includes Padded Arms
Yes
Includes Anti-Static Lens Coating
No
Arm Color
Black
Dielectric Protection
No
Application
General Purpose
Includes No Lens Coatings
No
Includes Brow Lining
No
Includes Polarized Lens Coating
No
Arm Tip Type
Straight
Nose Bridge Material
Rubber
Arm Material
Nylon
Ultra-Violet Scale Protection Designation
U6
Includes Scratch-Resistant Lens Coating
Yes
Includes Eye Socket Lining
No
Products By Industry
Electrical
Hinge Type
Barrel
Temple Tip Features
Flexible, Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Padding Location
Temples, Nose Bridge

Description

Safety Glasses, Series Agitator, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Ventilated, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Cord, Standards ANSI Z87.1-2015 High Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.