14.00mm HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide RHS/RHC

  • Mfr # C22914

  • Zoro # G4952425


product price:  $21.79
/ea

Key Features

Overall Length
160 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
14 mm
Number of Flutes
2
Shank Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C22914
Zoro #
G4952425
UPC #
697334229148
Country of Origin
United States

Dimensions

Overall Length
160 mm
Drill Bit Size
14 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
108 mm
Shank Length
52 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 3/16 in
Drill Point Length
0.1656mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
List Number
1899
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Decimal Equivalent
0.5512
Spiral Direction
Right Hand
Measurement System
Metric
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Series
1899
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5512, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.