9/32 No 1MT HSS 118 Degree General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC

  • Mfr # C20059

  • Zoro # G4952906


product price:  $14.99
/ea

Key Features

Drill Bit Size
9/32 in
Overall Length
6 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C20059
Zoro #
G4952906
UPC #
697334200598
Country of Origin
United States

Dimensions

Drill Bit Size
9/32 in
Overall Length
6 1/4 in
Flute Length
3 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Taper Shank Size
MT1
Drill Length Class
Taper Shank

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Standards
ASME B94.11M
Decimal Equivalent
0.2812
Flute Type
Spiral
List Number
1894
Coolant Fed
Non-Coolant Through
Series
1894
Drill Bit Point Type
Conventional Point
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees to 34 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Taper Shank Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.